missing translation for 'onlineSavingsMsg'
Learn More

Block Technology Glove Tester

Device for glove integrity testing. This testing is specifically performed for isolators and microbiological boxes. The tester is used to test the leak tightness of gloves in oval flanges. The leak tightness test consists of testing the pneumatic tightness of gloves.

Brand:  Block Technology GT

Additional Details : Weight : 3.00000kg

Product Code. 17321689

  • £3142.90 / Each
Estimated Shipment: 05-12-2024
to see stock.

Description

Description

  • The mechanical glove tester consists of a base with an inflatable seal along its perimeter, an output for compressed air into the sleeve and an input for the digital pressure sensor. There is also a flange with two buttons for pressurizing and deflating the seal and glove.
  • The tightness is tested using a pressure indicator which indicates sufficient pressure in the seal.
  • The pressure in the sleeve and any leaks are measured with the digital pressure sensor in a range of 0 to 4000 Pa.
  • On the face of the tester there is an ergonomic, antibacterial handle and a quick coupler for a compressed air supply by hose either directly from the output of the isolator or an external source.
  • This tester is a technically simple, straightforward, ergonomically sophisticated and cost effective piece of equipment operated solely with the use of compressed air.
  • The shape of the tester corresponds to the basic dimensions of the sleeve flange and is designed to allow convenient insertion into the tested equipment without damaging the tested glove on sharp edges. The tester flange has a larger diameter and is used as a plug.
  • The tester is designed to meet ergonomic requirements.
    • The handle allows for convenient handling.
    • Insert the tester into the glove and press the seal/unseal pressurizing button with your thumb, then let the handle go and press the other button for glove pressurization.
    • When removing the tester grasp the handle again and press the seal/unseal button to release the seal.

Operational Readiness - For operation of the equipment the following must be ensured:

  • Pressurized air
  • Electric power supply

Display

The tester measures a drop in pressure over time. If the pressure drops over the assigned limit an alarm is displayed. A recording of the displayed values must be performed manually as a part of prepared protocol.

Specifications

Specifications

Glove Tester
120 mm
200 mm
POM-C, Stainless Steel, Silicone
290 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers