missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Powder-Free Blue Nitrile Gloves
Mutexil™ Powder-Free Blue Nitrile Gloves are disposable and come in a range of sizes. Tested for food contact.
£9.60
Specifications
Certifications/Compliance | AQL 1.5, EN 455-1-2&3, EN420, CE |
---|---|
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15312316
|
Mutexil™
8886930-L |
Large | N/A | ||||||
Description
- Powder-free
- Nitrile
- Supplied in convenient dispenser boxes
- Non-sterile
Specifications
AQL 1.5, EN 455-1-2&3, EN420, CE | |
Single-use | |
Nitrile | |
Non-sterile |
Blue | |
Ambidextrous | |
Powder Free | |
Beaded |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title