missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
A highly sensitive and versatile glove. Made of natural rubber combining high elasticity with maximum strength to give the wearer unimpeded hand movement. The microroughened surface ensures maximum grip and the beaded cuff a good fit. Ambidextrous. Natural color.

Specifications
Specifications
Certifications/Compliance | CE0321, |
Color | Clear |
Disposable | Single-use |
Product Type | Gloves |
Size | Medium |
Thickness (Metric) | 0.2 mm |
For Use With (Application) | Ideal for use in laboratories with short-term chemical contact, light duty maintenance, painting, printing, pharmaceutical production and applications requiring good dexterity. |
Quantity | 100 Pk. |
Length (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marigold™ Gloves >
Spot an opportunity for improvement?Share a Content Correction