missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Gloves
Click to view available options
Size: 8
Description
- Suited for industrial cleaning, maintenance work, industrial surface treatments, sanding, stripping, wood industry work.
- Neoprene/latex double-dipped glove for flexibility, chemical resistance and superior mechanical resistance.
- Flocked cotton interior for comfort and easy donning and doffing.
- Diamond-patterned finish for improved grip.
- Cuff protects a large part of the forearm.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | CE CATEGORY III Irreversible risks, EN 420-03 EEC Basic standards, EN 388-03 Mechanical risks, EN 374-03 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/11/08/0456, EC Attestation Number 0075/797/162/11/08/0456 |
Classification | Dexterity: 5 |
Coated Area | Hand |
Cuff Material | Latex |
Coating Material | Neoprene |
Color | Blue, Yellow |
Cut Resistance Rating | 1 |
Exterior Finish | Diamond |
Material | Neoprene, Latex, Cotton |
Product Type | Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'