Learn More
RETSCH GM 200 Model Knife Mill
Process sample volumes up to 0.7 liters quickly and reproducibly. Retsch™ GM 200 Model Knife Mill features two sharp, robust blades and a powerful motor, ideal for grinding and homogenizing foods and feeds.
Brand: RETSCH 20.253.0001
Code : 50
Additional Details : Weight : 9.00000kg
Description
- Wide selection of lids and containers allows for adaptation of the mill to individual application requirements
- Meets and exceeds all special laboratory and analytical requirements and is a professional device superior to any commercial household mixer
- Efficient size reduction of up to 700mL feed quantity due to a powerful 900W motor
- Pre and fine grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pregrinding in interval mode
- All parts which come into contact with the sample material are autoclavable
- Grinding jar in plastic, stainless steel and glass available
- Perfect adaptation to application requirements by variable speed from 2.000min-1 to 10.000min-1 with an increment of 100min-1
- Optional gravitation lid for automatic reduction of the grinding chamber volume
- 3 SOPs can be stored The Grindomix GM200 and GM300 are ideal for grinding and homogenising food, feeds, pharmaceutical and plant materials, allowing the user to process sample volumes up to 0.7L quickly and reproducibly.
Specifications
Knife Mill | |
220/240 V, 50/60 Hz | |
50/60 Hz | |
GM 200 | |
220/240 V |
CE Certified | |
Agriculture, biology, food, medicine/pharmaceuticals | |
IP42 | |
1-phase | |
∼10 kg |