missing translation for 'onlineSavingsMsg'
Learn More

Novacyt - Microgen Bioproducts GN-ID A + B-Combined 30 Test System

Product Code. 17303221 Shop All Novacyt Group Products
Click to view available options
No. of Reactions:
12 per test strip
Type:
Test Strip
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 17303221

Brand: Novacyt - Microgen Bioproducts MID644

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Microgen GN-ID A + B - Combined 30 test system for the identification of aerobic and facultative anaerobic gram negative and oxidase bacteria (Enterobacteriaceae and miscellaneous gram negative bacteria).

The following organisms are included in the GNA database within the Microgen Identification System Software:

  • Acinetobacter baumannii
  • Acinetobacter lwoffii
  • Acinetobacter haemolyticus
  • Citrobacter freundii
  • Citrobacter diversus
  • Edwardsiella tarda
  • Enterobacter aerogenes
  • Enterobacter cloacae
  • Pantoea agglomerans
  • Enterobacte gergoviae
  • Cronobacter sakazakii
  • Escherichia coli
  • Escherichia coli - inactive
  • Hafnia alvei
  • Klebsiella oxytoca
  • Klebsiella ozaenae
  • Klebsiella pneumoniae
  • Klebsiella rhinoscleromatis
  • Morganella morganii
  • Proteus mirabilis
  • Proteus vulgaris
  • Providencia rettgeri
  • Providencia alcalifaciens
  • Providencia stuartii
  • Salmonella species
  • Salmonella typhi
  • Salmonella choleraesuis
  • Salmonella paratyphi A
  • Salmonella gallinarum
  • Salmonella pullorum
  • Salmonella arizonae
  • Serratia marcescens
  • Serratia rubidaea
  • Shigella serogroups A, B & C
  • Shigella sonnei (Group D)
  • Yersinia enterocolitica

Specifications

Certifications/Compliance ISO13485 ISO9001
Content And Storage 2°C to 8°C
CE Marker Yes
Clia Complexity Non-waived
Detectable Analytes Lysine, Ornithine, H2S, Glucose, Mannitol, Xylose, Indole, Urease, Voges Proskauer, Citrate, TDA, Nitrate and Gelatin, Malonate, Inositol, Sorbitol, Rhamnose, Sucrose, Lactose, Arabinose, Adonitol, Raffinose, Salicin, Arginine, TDA, Nitrate
Format 30 A test strips 30 B test strips
Sample Type Bacterial Isolate
Sensitivity >99%
Type Test Strip
For Use With (Application) An Identification System for All Currently Recognised Enterobacteriaceae and an Extensive Range of Oxidase-Positiveand Negative, Gramnegative Bacilli.
Includes 30 A test strips 30 B test strips
No. of Reactions 12 per test strip
Organism Group Monera
Packaging Type Carton with pouches and strip holding tray
Quantity 30 A test strips 30 B test strips
Species All currently recognised Enterobacteriaceae and an extensive range of oxidase-positiveand negative,Gramnegative Bacilli
Specificity >99%
Target Organism Class Bacteria
Test Time 18 to 24 hours incubation for Enterobacteriaceae, and after 48 hours for oxidase positive isolates
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt