missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Goggle Gear™ 500 Safety Goggles
15.50 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
500 Safety Goggles
Description
- Modern slim-line and lightweight design for an excellent fit
- Easy-to-adjust elastic nylon headband for stability and comfort
- Pivoting ratchet for convenient personal adjustment
- 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
- Coating withstands washing, soaking in bleach or using alcohol wipes without losing performance
- Special 3M™ Goggle Gear prescription insert available
- Offers excellent protection against UV radiation
- Lens Marking: 2C-1.2 3M 1 BT KN
- Frame Marking: 3M EN 166 3 4 BT CE
- Protection against large dust particles (3)
- Protection against liquid droplets (4)
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Red |
Model | GG501SGAF |
Ventilation Details | Vented |
Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'