missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GC Injection Port Base Seals for Thermo Scientific™ and Agilent Instruments

Product Code. p-4522268 Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.2 mm
For Use With (Equipment):
Dual Column Installation
Single Column Installation
Single Column Installation (Cross Version)
Quantity:
10 Pack
2 Pack
Product Type:
Gold Inlet Base Seal
Siltek Inlet Base Seal
Unit Size:
Pack of 10
Pack of 2
This item is not returnable. View return policy

Product Code. 10281665

Brand: Thermo Scientific™ 290GA081

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal GC analysis by using the exceptional sealing and inert properties of Thermo Scientific™ GC Injection Port Base Seals.

Ensure optimal gas chromatography (GC) analysis by using exceptional sealing and inert properties of Thermo Scientific™ GC Injection Port Base Seals. Precision machined from high grade stainless steel, choose from gold-plated or Siltek-treated base seals. The chemically inert coated surface makes them suitable for analysis of active compounds such as pesticides, polychlorinated biphenyls (PCBs) and phenols. Use these GC Injection Port Base Seals with split/splitless injection ports of thermo Scientific™ TRACE™ 1300 Series GC and Agilent GC 5890/6890/7890 systems.

  • Precision machined to provide exceptional sealing properties
  • Reduces activity (especially useful for analysis of pesticide, PCBs, phenols, etc.)
  • High grade stainless steel provides reproducible seal
  • Direct equivalent to Agilent original part
  • Compatible with all Agilent GC 5890/6890/7890 split/splitless injection ports
TRUSTED_SUSTAINABILITY

Specifications

Quantity 10 Pack
Product Type Gold Inlet Base Seal
Diameter (Metric) Inner 0.8 mm
For Use With (Equipment) Single Column Installation

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.