Learn More
Gold, plasma standard solution, Specpure™ Au 10,000μg/mL, Thermo Scientific Chemicals
Description
Gold, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 500 mL |
Odor | Characteristic |
Density | Approx. 1g/cm3 |
Physical Form | Liquid |
Solubility | Immiscible with water |
Chemical Name or Material | Gold |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1461410 | Certificate of Analysis | 14/06/2024 | 014392.AP,014392.AD,014392.AE |
1420584 | Certificate of Analysis | 12/04/2024 | 014392.AP,014392.AD,014392.AE |
1398984 | Certificate of Analysis | 18/10/2023 | 014392.AP,014392.AD,014392.AE |
280060 | Certificate of Analysis | 12/04/2022 | 014392.AP,014392.AD,014392.AE |
61200653 | Certificate of Analysis | 08/12/2021 | 014392.AP,014392.AD,014392.AE |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.