missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gold Series Pocket Scales

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

£53.00

Specifications

Battery Type 2 AAA
Certifications/Compliance ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
Display Type LCD
Format Gram, ounce, carat, Grain
Includes Plastic
View More Specs

Products 1
Product Code Brand Capacity Model Readability Price Quantity & Availability  
Product Code Brand Capacity Model Readability Price Quantity & Availability  
13562320
View Documents Promotion Details
OHAUS™
80251910
100 g, 0.22 lb YA102 0.01 g
£53.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Compliance

AS/NZS4251.1 Emission, AS/NZS4252.1 Immunity.

Warranty

One year

Specifications

Specifications

2 AAA
LCD
Plastic
ABS Plastic, Stainless Steel
50°F to 77°F
Gold Series Pocket Scale
2.9 in.
4.3 in.
0.79 in.
0.16 lb.
ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
Gram, ounce, carat, Grain
±3 g
±3 g
10°C to 25°C
2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
7.5 cm
11 cm
2 cm
0.076 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.