missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Gooseneck Light Guide for KL300 LED

Fiber optic flex and stay light guide in a black lacquered semi-rigid gooseneck tubing.

£139.00

Specifications

Length (Metric) 500 mm
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11832442
View Documents
SCHOTT AG Lighting and Imaging™
170101
Single Branch Fiber Optic Lightguide
£139.00
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • Light guide with eco-friendly Puravis fiber optics.
  • Precise positioning offers complete control of light placement.
  • Gooseneck branches positioned in opposite directions create near shadow-free illumination.
  • Re-adjust with ease.
  • For use with Cold light source KL300LED.
  • Diameter: End tip: 6 mm, Lightsource adapter: 9 mm, Active Fiber optic bundle: 4.5 mm, Outer Jacketing: 6.5 mm
Specifications

Specifications

500 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.