missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 100x15mm Bi-Plate Petri Dish, Double Bagged with Traceability Labels, Optimized for automation
Optimized for automation and double-bagged for security
£267.00
Specifications
Description | Petri dish |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Round |
Well Count | 2 |
Description
Designed to be filled with automatic Petri dish filling equipment; the frosted area is designed to orient the partitioned dish during the filling process.- Three vents
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Frosted area
- Easy-opening sleeves
Specifications
Petri dish | |
Polystyrene | |
2 | |
3 | |
90 mm |
Single-use | |
Round | |
Easy-open sleeves, double-bagged with Traceability Labels | |
14.2 mm |