missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Base Polypropylene Test Tubes

Compatible with standard rotors. Gosselin™ Conical Base Polypropylene Test Tubes come with green screw cap.

Brand:  Gosselin™ TC50-04

Code : 46

Additional Details : Weight : 8.00000kg

 View more versions of this product

Product Code. 11763274

  • £125.51 / Pack of 500
Estimated Shipment: 19-11-2024
to see stock.
Add to basket

Description

Description

  • Sterile
  • Centrifuge tubes
  • With detachable sterility certificate
Specifications

Specifications

EU 10/2011, ISO 11137
Natural
Polypropylene
500
Sterile
Yes
Yes
9600 x g
Green
50 mL
Centrifugation
50
Conical
29.2 mm
Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers