missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Conical Base Polypropylene Test Tubes
Compatible with standard rotors. Gosselin™ Conical Base Polypropylene Test Tubes come with green screw cap.
£118.55 - £125.51
Specifications
Color | Natural |
---|---|
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Bottom Shape | Conical |
Closure Included | Yes |
Product Code | Brand | Closure Included | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Included | Sterility | Price | Quantity & Availability | ||||
15193957
|
Gosselin™
TC50-01 |
Yes | Non-sterile |
£118.55
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
11763274
|
Gosselin™
TC50-04 |
Yes | Sterile |
£125.51
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
Description
- Sterile
- Centrifuge tubes
- With detachable sterility certificate
Specifications
Natural | |
Polypropylene | |
Yes | |
Yes |
50 mL | |
Conical | |
29.2 mm |