missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 5mL Round-Base Test Tubes
Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.
Brand: Gosselin TK75-001
72.02 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Code : 46
Additional Details : Weight : 6.55200kg
Description
- Natural polystyrene or polypropylene tube
- Nominal capacity of 5ml
- Assembled
Specifications
ISO 11137 | |
5 mL | |
Polystyrene | |
500BG | |
No | |
12.8 mm | |
Test Tube |
Natural | |
74.5 mm | |
Clinical, Dairy, Environment, Industries, Microbiology | |
2500 Carton | |
Non-sterile | |
Not Included |