missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 5mL Round-Base Test Tubes

Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.

Brand:  Gosselin TK75-006

Code : A0

Additional Details : Weight : 6.37200kg

 View more versions of this product

Product Code. 11739412

  • £149.17 / Pack of 2000
In Stock
to see stock.
Add to basket

Description

Description

  • Natural polystyrene or polypropylene tube
  • Nominal capacity of 5ml 
  • Assembled
Specifications

Specifications

CE, IVD, EC N°1935/2004, ISO 11137
LDPE
5 mL
Clinical, Dairy, Environment, Industries, Microbiology
500BG
No
12.8 mm
Test Tube
Red
Natural
Polystyrene
Wing cap
2000 Carton
Sterile
Wing Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers