missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 5mL Round-Base Test Tubes

Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.

Brand:  Gosselin TK75-003

60.78 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : 46

Additional Details : Weight : 7.20000kg

 View more versions of this product

Product Code. 11759382

  • £107.33 / Pack of 2000
In Stock
to see stock.
Add to basket

Description

Description

  • Natural polystyrene or polypropylene tube
  • Nominal capacity of 5ml 
  • Assembled
Specifications

Specifications

EC N°1935/2004
5 mL
Polypropylene
500BG
No
Not Included
Natural
74.5 mm
Clinical, Dairy, Environment, Industries, Microbiology
2000 Pack
12.8 mm
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers