missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 5mL Round-Base Test Tubes

Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.

Brand:  Gosselin TK75-044

349.19 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11779382

  • £388.00 / Pack of 2000
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

  • Natural polystyrene or polypropylene tube
  • Nominal capacity of 5ml 
  • Assembled
Specifications

Specifications

EC N°1935/2004, ISO 11137
LDPE
5 mL
Polypropylene
500BG
No
Straight Cap
Red
Natural
74.5 mm
Clinical, Dairy, Environment, Industries, Microbiology
2000 Pack
12.8 mm
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers