missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Autoclavable Bags

Product Code. p-4429377
Click to view available options
Capacity (Metric):
3 L
9 L
14 L
33 L
Material:
HDPE
Polypropylene
Width (Metric):
25.5 cm
30 cm
40 cm
60 cm
Height (Metric):
40 cm
50 cm
60 cm
78 cm
Unit Size:
Pack of 450
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 11830482

Brand: Corning™ SA0301

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For autoclaving contaminated products safely

  • Polypropylene (PP) resistant bags
  • Thermal resistance 134°C
  • Transparent

Order Info

Unprinted bags are packaged in boxes. Printed bags are packaged in rolls.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3 L
Capacity (English) 0.79 gal.
Color Natural
Height (Metric) 40 cm
Quantity 500/Pk.
Width (Metric) 25.5 cm
Autoclavable Autoclavable
For Use With (Application) Clinical, dairy, environment, industries, microbiology
Width (English) 10.03 in.
Thickness 40 μm
Height (English) 15.74 in.
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.