missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round-Base 10mL Test Tubes

Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 10mL Test Tubes are manufactured from polystyrene plastic.

Brand:  Gosselin™ TP10-03

254.43 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 11713284

  • £413.00 / Pack of 1000
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Skirt base
  • For laboratory use
  • Compatible with automation systems
  • All tubes are CE + IVD marked
  • Available sterile or aseptic
  • Available with red or white closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, ISO 11137
LDPE
10 mL
For clinical, dairy, environment, industries, microbiology
250BG
No
15.8 mm
Centrifuge Tube
White
Natural
Polypropylene
Skirt base
1000 Carton
Non-sterile
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers