Learn More
Gosselin™ Round-Base 10mL Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 10mL Test Tubes are manufactured from polystyrene plastic.
Brand: Gosselin™ TP10-01
223.05 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Code : 46
Additional Details : Weight : 7.00000kg
Description
- Skirt base
- For laboratory use
- Compatible with automation systems
- All tubes are CE + IVD marked
- Available sterile or aseptic
- Available with red or white closure
Specifications
CE, IVD, ISO 11137 | |
LDPE | |
10 mL | |
For clinical, dairy, environment, industries, microbiology | |
250BG | |
No | |
15.8 mm | |
Centrifuge Tube |
Red | |
Natural | |
Polypropylene | |
Skirt base | |
1000 Carton | |
Sterile | |
Screw Cap |