missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base 10mL Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base 10mL Test Tubes are manufactured from polystyrene plastic.
£249.00 - £396.00
Specifications
Certifications/Compliance | CE, IVD, ISO 11137 |
---|---|
Closure Material | LDPE |
Color | Natural |
Capacity (Metric) | 10 mL |
Material | Polypropylene |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
11723284
|
Gosselin™
TP10-01 |
Red |
£249.00
Pack of 1000 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
11713284
|
Gosselin™
TP10-03 |
White |
£396.00
Pack of 1000 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Skirt base
- For laboratory use
- Compatible with automation systems
- All tubes are CE + IVD marked
- Available sterile or aseptic
- Available with red or white closure
Specifications
CE, IVD, ISO 11137 | |
Natural | |
Polypropylene | |
Skirt base | |
1000 Carton | |
15.8 mm | |
Centrifuge Tube |
LDPE | |
10 mL | |
For clinical, dairy, environment, industries, microbiology | |
250BG | |
No | |
Screw Cap |