missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Flat Base Polypropylene Test Tubes
Excellent for use in clinical, dairy, environmental, industrial and microbiology settings. Gosselin™ Flat Base Polypropylene Test Tubes are manufactured from clear, natural polypropylene.
£131.45 - £845.00
Specifications
Color | Natural |
---|---|
Capacity (Metric) | 7 mL |
Length (Metric) | 54 mm |
Material | Polypropylene |
For Use With | Clinical, Dairy, Environment, Industries, Microbiology |
Product Code | Brand | Sterility | Description | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Description | Quantity | Price | Quantity & Availability | |||
12990371
|
Gosselin™
TP5-14 |
Sterile | With white screw cap | 1600 Carton |
£845.00
Pack of 1600 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
13483916
|
Gosselin™
TP5-16 |
Sterile | With red screw cap | 1600 Carton |
£331.92
Pack of 1600 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
12327577
|
Gosselin™
TP5-03 |
Non-sterile | Without Cap | 2000 Carton |
£131.45
Pack of 2000 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
12910381
|
Gosselin™
TP5-15 |
Non-sterile | With white screw cap | 1600 Carton |
£840.00
Pack of 1600 |
In Stock
Log in to see stock. |
|||
Description
- Centrifuge tubes
- Sterility assurance level based on ISO 11137 : Nil
- Food contact: raw material is compliant with regulation EC N°1935/2004
Specifications
Natural | |
54 mm | |
Clinical, Dairy, Environment, Industries, Microbiology |
7 mL | |
Polypropylene | |
16.6 mm |