missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE 100 mL Bottles
289.36 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Closure Color:
Blue
Red
Sterility:
Non-sterile
Sterile
Description
- Large neck
- Break resistant
- Sterile or aseptic by irradiation
Specifications
Capacity (Metric) | 100 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 51mm |
Quantity | 335/PK |
Sterility | Non-sterile |
Width (Metric) | 51mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'