missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE 150 mL Bottles
284.65 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Sterility:
Non-sterile
Sterile
Description
- Large neck, wide mouth
- Break resistant
- Sterile or aseptic by irradiation
- Detachable sterilization certificate on each carton
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 150 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 51mm |
Quantity | 250/PK |
Sterility | Sterile |
Width (Metric) | 51mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004, ISO 11137 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'