missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE Bottles
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Description
- Large neck
- Break resistant
- Non-sterile

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 101mm |
Quantity | 68/PK |
Sterility | Non-sterile |
Width (Metric) | 101mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004 |
Closure Included | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
80Hours
7Minutes
37Seconds
31New Offer Save Up to 85% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Round HDPE Bottles >
Spot an opportunity for improvement?Share a Content Correction