missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Natural 250 mL Round Bottles

Catalog Number 11733313
165.10 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.


Click to view available options
Closure Color:
Blue
Red
Certifications/Compliance:
CE, EC N°1935/2004
CE, EC N°1935/2004, ISO 11137
EC N°1935/2004
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from HDPE. Gosselin™ HDPE Natural 250mL Round Bottles are available with single closure, double closure, or leak proof cap.

  • Single use, HDPE, round and square bottles from 50mL to 2,500mL
  • Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
  • Bottles are screw cap assembled and set in cases
  • Available aseptic or sterile by irradiation with peel away sterilitiy certificate
  • 2,500mL bottles have white caps
  • For research use only, unless otherwise indicated
TRUSTED_SUSTAINABILITY
Capacity (Metric) 250 mL
Color Natural
Material HDPE
Length (Metric) 60mm
Quantity 145/PK
Sterility Sterile
Width (Metric) 60mm
Closure Color Red
Certifications/Compliance CE, EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Round
Height (Metric) 125 mm
Closure Material LDPE
Diameter (Metric) 37 mm
Closure Type Single Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'