missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Natural 500mL Round Bottles
Click to view available options
Capacity (Metric):
500 mL
Description
- Single use, HDPE, round and square bottles from 50mL to 2,500mL
- Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
- Bottles are screw cap assembled and set in cases
- Available aseptic or sterile by irradiation with peel away sterilitiy certificate
- 2,500mL bottles have white caps
- For research use only, unless otherwise indicated
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Closure Material | HDPE |
Closure Type | Double Screw Cap |
Diameter (Metric) | 58 mm |
Height (Metric) | 136 mm |
Capacity (Metric) | 500 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 80mm |
Quantity | 105/Carton |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'