missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE Bottles
Click to view available options
Sterility:
Ionized
Non-sterile
Sterile
Description
- Break resistant
- Food quality
- Sterilized by ionization
- Detachable sterilization certificate on each carton
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 50 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 36mm |
No. per Pack | Bulk |
Quantity | 600/PK |
Sterility | Non-sterile |
Width (Metric) | 36mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'