missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 250 mL Bottles
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Material:
HDPE
LDPE
Certifications/Compliance:
CE, IVD, EC N°1935/2004
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Aseptic or sterile by irradiation
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Description | Square |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Length (Metric) | 57mm |
Sterility | Non-sterile |
Width (Metric) | 57mm |
Closure Color | White |
Certifications/Compliance | CE, IVD, EC N°1935/2004 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'