missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 250 mL Bottles
Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 250mL Bottles come with either a single closure, double closure, or leak-proof screw cap.
£188.05 - £456.00
Specifications
Capacity (Metric) | 250 mL |
---|---|
Description | Square |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Closure Included | Yes |
Product Code | Brand | Closure Type | Closure Material | Certifications/Compliance | Closure Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Closure Material | Certifications/Compliance | Closure Color | Price | Quantity & Availability | ||
11719592
|
Gosselin™
LC250-07 |
Double Screw Cap | HDPE | EC N°1935/2004 | Blue |
£227.07
Pack of 210 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||
11703104
|
Gosselin™
LC220-01 |
Tamper-evident Screw Cap | HDPE | EC N°1935/2004 | Red |
£340.45
Pack of 130 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||
11763054
|
Gosselin™
LC250-01 |
Double Screw Cap | HDPE | EC N°1935/2004 | Red |
£364.00
Pack of 210 |
In Stock
Log in to see stock. |
||
11773054
|
Gosselin™
LC250-02 |
Double Screw Cap | HDPE | EC N°1935/2004, ISO 11137 | Red |
£248.36
Pack of 210 |
In Stock
Log in to see stock. |
||
11783054
|
Gosselin™
LC250-03 |
Single Screw Cap | LDPE | EC N°1935/2004 | Red |
£198.68
Pack of 210 |
In Stock
Log in to see stock. |
||
11753054
|
Gosselin™
LC250-04 |
Single Screw Cap | LDPE | EC N°1935/2004, ISO 11137 | Red |
£456.00
Pack of 210 |
In Stock
Log in to see stock. |
||
11848861
|
Gosselin™
LC250-13 |
Single Screw Cap | LDPE | EC N°1935/2004, ISO 11137 | Blue |
£188.05
Pack of 210 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||
11773293
|
Gosselin™
LC250-08 |
Double Screw Cap | HDPE | CE, IVD, EC N°1935/2004 | White |
£227.07
Pack of 210 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||
11793054
|
Gosselin™
LC250-06 |
Screw Cap with Wad | HDPE | EC N°1935/2004, ISO 11137 | Red |
£436.00
Pack of 210 |
In Stock
Log in to see stock. |
||
11703064
|
Gosselin™
LC250-10 |
Screw Cap with Wad | HDPE | CE, IVD, EC N°1935/2004 | Red |
£205.78
Pack of 210 |
In Stock
Log in to see stock. |
||
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Aseptic or sterile by irradiation
Specifications
250 mL | |
37 mm | |
Yes |
Square | |
HDPE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title