missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Square HDPE Graduated 2 L Bottles Product Code.: 11753044
Add to basket

Gosselin™ Square HDPE Graduated 2 L Bottles

Product Code. 11753044
Translucent, Sterile, Double Screw Cap, Red
Click to view available options
Color:
Natural
Translucent
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Double Screw Cap, Attached
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap with Wad
Closure Color:
Blue
Red
White

Product Code. 11753044

Brand: Gosselin™ LC200003

Edge
Add to basket
Add to basket

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 2L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
Includes 58 mm Red Cap with Seal, Assembled
Material HDPE
Length (Metric) 109mm
Sterility Sterile
Width (Metric) 96mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 230 mm
Closure Liner Polyethylene
Closure Material HDPE
Closure Size 58 mm
Closure Type Double Screw Cap
Show More Show Less
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Square HDPE Graduated 2 L Bottles >

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt