missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Natural HDPE Square Bottles
290.31 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Closure Color:
Blue
Red
White
Certifications/Compliance:
CE, IVD, EC N°1935/2004
CE, IVD, EC N°1935/2004, ISO 11137
EC N°1935/2004
EC N°1935/2004, ISO 11137
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Sterile or aseptic by irradiation
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Material | HDPE |
Length (Metric) | 76mm |
Sterility | Sterile |
Width (Metric) | 76mm |
Closure Color | Red |
Certifications/Compliance | CE, IVD, EC N°1935/2004, ISO 11137 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'