missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles

Product Code. 11740485
Click to view available options
Closure Color:
Red
White
Diameter (Metric) Inner Neck:
22 mm
28 mm
29 mm
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE.

  • Break resistant
  • With molded graduations
  • With either a screw cap with shaped seal or hinged cap with inner lip and safety ring
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Translucent
Diameter (Metric) Inner Neck 28 mm
Includes Red Polypropylene screw cap with shaped seal
Material HDPE
Length (Metric) 82mm
Quantity 77/Carton
Sterility Sterile
Width (Metric) 82mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 182 mm
Closure Material Polypropylene
Closure Type Tamper-evident Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'