missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottles with Tamper-Evident Screw Cap
Click to view available options
Capacity (Metric):
500 mL
1 L
Sterility:
Non-sterile
Sterile
Description
- Break resistant
- With graduated surface
- Available sterilized by irradiation with peel-away sterilization certificate on the outer carton
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Description | Square |
Diameter (Metric) Inner Neck | 55 mm |
Material | HDPE |
Length (Metric) | 75mm |
Sterility | Sterile |
Width (Metric) | 75mm |
Closure Color | Red |
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'