missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Octagonal HDPE Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2 L
Closure Color:
Red
White
Description
- Aseptic
- Break resistant
- Screw cap with narrow neck
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 100 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 20 mm |
Includes | White LDPE screw cap |
Material | HDPE |
Length (Metric) | 39mm |
Quantity | 300/Carton |
Width (Metric) | 39mm |
Closure Color | White |
Certifications/Compliance | EC N°1935/2004 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'