missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ PET, HDPE, Jerry Can
Click to view available options
Capacity (Metric):
5 L
Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Color | Red |
Closure Material | HDPE |
Closure Type | Tamper-evident Screw Cap |
Diameter (Metric) Inner Neck | 32 mm |
Height (Metric) With Closure | 292 mm |
Includes | Red HDPE screw cap and white label |
Material | HDPE, PET |
Product Type | Jerrican |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'