missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles

Product Code. 11701816
Click to view available options
Color:
Natural
Translucent
Shape:
Rectangular
Square
Width (Metric):
45mm
60mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterilized by irradiation. Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles feature a screw cap.

  • Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water
  • Sterilized by irradiation with peel away sterilisation certificate on the outer carton
  • 250mL to 500mL square HDPE or 500mL octagonal PETG - bulk packed
  • Bottles are screw cap assembled (tamper evidence not engaged)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 20 mm
Includes Red Polyethylene screw cap with shaped seal and red label
Material HDPE
Length (Metric) 60mm
Quantity 200/Carton
Sterility Sterile
Width (Metric) 45mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Rectangular
Height (Metric) 155 mm
Closure Material Polyethylene
Closure Type Tamper-evident Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'