missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles
511.42 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Color:
Natural
Translucent
Shape:
Rectangular
Square
Width (Metric):
45mm
60mm
Description
- Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water
- Sterilized by irradiation with peel away sterilisation certificate on the outer carton
- 250mL to 500mL square HDPE or 500mL octagonal PETG - bulk packed
- Bottles are screw cap assembled (tamper evidence not engaged)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 20 mm |
Material | HDPE |
Length (Metric) | 60mm |
Sterility | Sterile |
Width (Metric) | 60mm |
Closure Color | Red |
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'