missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Square Bottles, brown
Click to view available options
Capacity (Metric):
2500 mL
Description
- Suitable for storage of liquid, semi liquid and solid forms
- Large neck opening provides easier access for liquid transfer
- Graduated
- Bottles are food contact compliant
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Closure Material | HDPE |
Closure Type | Screw Cap with Wad |
Diameter (Metric) | 77 mm |
Height (Metric) | 259 mm |
Product Type | Storage Bottle |
Capacity (Metric) | 2500 mL |
Color | Brown |
For Use With (Application) | Storage of liquid, semi liquid and solid forms |
Includes | Cap |
Material | HDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'