missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles

Product Code. 11704945
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Type:
22 mm Red Tamper-evident Cap with Shaped Seal
28 mm Red Tamper-evident Cap with Shaped Seal
29 mm Red Tamper-evident Hinged Plug
37 mm Red Cap with Wad
Includes:
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped
This item is not returnable. View return policy
This item is not returnable. View return policy

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE with a graduated surface.

  • Break resistant
  • Bottles are screw cap assembled (tamper evidence not engaged)
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Natural
Diameter (Metric) Inner Neck 28 mm
Includes 120 mg/L Sodium Thiosulfate
Material HDPE
Length (Metric) 82mm
Packaging Bulk
Sterility Sterile
Width (Metric) 82mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 182 mm
Closure Material Polypropylene
Closure Type 28 mm Red Tamper-evident Cap with Shaped Seal
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'