missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Square HDPE Bottles Product Code.: 11720455
Add to basket

Gosselin™ Square HDPE Bottles

Product Code. 11720455
1000 mL, 182 mm, 20 mg/L Sodium Thiosulfate, Bulk
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (Metric):
146 mm
148 mm
160 mm
182 mm
Includes:
10 mg/L Sodium Thiosulfate
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
60 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped

Product Code. 11720455

Brand: Gosselin™ HFC100050

Add to basket
Add to basket

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE with a graduated surface.

  • Break resistant
  • Bottles are screw cap assembled (tamper evidence not engaged)
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Diameter (Metric) Inner Neck 28 mm
Includes 20 mg/L Sodium Thiosulfate
Material HDPE
Length (Metric) 82mm
Packaging Bulk
Quantity 77/Carton
Sterility Sterile
Width (Metric) 82mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 182 mm
Closure Material Polypropylene
Closure Type 28 mm Red Tamper-evident Cap with Shaped Seal
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number787158 Certificate TypeCertificate of Compliance Date15/07/2021 Catalog NumberHFC1000-50
Lot Number784970 Certificate TypeCertificate of Compliance Date15/07/2021 Catalog NumberHFC1000-50
Lot Number784969 Certificate TypeCertificate of Compliance Date01/07/2021 Catalog NumberHFC1000-50
Lot Number780084 Certificate TypeCertificate of Compliance Date01/07/2021 Catalog NumberHFC1000-50
Lot Number780083 Certificate TypeCertificate of Compliance Date01/07/2021 Catalog NumberHFC1000-50
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Square HDPE Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.