missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Inoculating L-Shaped Spreaders
For spreading over the surface of solid media in microbiological applications. Gosselin™ Inoculating L-Shaped Spreaders are manufactured from polystyrene.
Brand: Gosselin™ ETAR-02
22.58 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Curved end
- Sterile and disposable
- Packed in tamper-evident ZIP bags

Specifications
Single-use | |
White | |
Subpacks of 5 | |
Polystyrene | |
Sterile |
EC N°1935/2004, ISO 11137 | |
148 mm | |
L-Shape | |
Inoculating Spreader | |
For Dairy, Environmental, Industrial, Microbiological Uses |
Product Suggestions
Customers who viewed this item also viewed
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Inoculating L-Shaped Spreaders > 10 boxes x 80 zip bags of 5
Spot an opportunity for improvement?Share a Content Correction