missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ LDPE Straight Plug
11mm outer diameter LDPE plug
Brand: Gosselin B110-08
Code : A0
Additional Details : Weight : 8.80000kg
Description
Polystyrene tubes with round bottom. With straight plug, natural LDPE, 11mm dia.Specifications
Straight Plug | |
LDPE | |
4000 Pack | |
LDPE | |
Polyester |
11 mm | |
74.5 mm | |
4000 Pack | |
5 mL |