missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 1L Bottles

Click to view available options
Closure Type:
Double
Single
Wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
CE, IVD, EC N°1935/2004
CE, IVD, EC N°1935/2004, ISO 11137
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (Metric) | 1 L |
Color | Natural |
Description | Square |
Dimensions (L x W x H) | 95 x 76 x 185mm |
Diameter (Metric) Inner Neck | 58 mm |
Includes | Single red HDPE screw cap with wad |
Material | HDPE |
Length (Metric) | 95mm |
No. per Pack | 90/Carton |
Screw Color | Red |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Square HDPE Graduated 1L Bottles >
Spot an opportunity for improvement?Share a Content Correction