missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ PET Environmental Sampling Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
30mg Sodium Thiosulfate
60mg Sodium Thiosulfate
Description
- Tamper evident, leak proof screw cap
- Label for traceability
- Light weight
- Molded graduations for accurate measurements
- Unbreakable
- Sterile
- CE-IVD
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 250 mL |
Diameter (Metric) Inner Neck | 31.7 mm |
Includes | 30mg Sodium Thiosulfate |
Material | PET |
Length (Metric) | 63mm |
Sterility | Sterile |
Width (Metric) | 63mm |
Shape | Octagonal |
Height (Metric) | 132 mm |
Closure Type | Tamper-evident Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'