missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ PET Octagonal Bottles
290.07 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
1000 mL
Diameter (Metric) Inner Neck:
31 mm
31.7 mm
Length (Metric):
53mm
63mm
74mm
92mm
92.5mm
95mm
Height (Metric):
105 mm
108 mm
132 mm
135 mm
170 mm
173 mm
212 mm
214 mm
Description
- Graduated
- Sterile to SAL 10-3
- Label for traceability
- With tamper-evident screw cap
- Compliant with ISO 5667-3 and 19458
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 31.7 mm |
Material | PET |
Length (Metric) | 74mm |
Sterility | Sterile |
Weight (Metric) | 6.8kg |
Width (Metric) | 74mm |
Closure Color | Natural |
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'