missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ PET Octagonal Bottles

Catalog Number p-8002426
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
1000 mL
Diameter (Metric) Inner Neck:
31 mm
31.7 mm
Length (Metric):
53mm
63mm
74mm
92mm
92.5mm
95mm
Height (Metric):
105 mm
108 mm
132 mm
135 mm
170 mm
173 mm
212 mm
214 mm

Provides lightweight, break-resistant storage in the laboratory. Gosselin™ PET Octagonal Bottles are manufactured from polyethylene terephthalate resin.

  • Graduated
  • Sterile to SAL 10-3
  • Label for traceability
  • With tamper-evident screw cap
  • Compliant with ISO 5667-3 and 19458
TRUSTED_SUSTAINABILITY
Capacity (Metric) 125 mL
Color Natural
Diameter (Metric) Inner Neck 31.7 mm
Material PET
Length (Metric) 53mm
Sterility Ionized
Width (Metric) 53mm
Closure Color Natural
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Graduated Yes
Shape Octagonal
Height (Metric) 108 mm
Closure Material HDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'