missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Petri Dish with General Laboratory Packaging
Brand: Gosselin SB90-101
99.30 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Code : NEW
Additional Details : Weight : 12.16800kg
Specifications
CE, IVD, EC N°1935/2004, ISO 11137, Aseptic | |
Polystyrene | |
Sterile | |
1 | |
825 Carton | |
90 mm |
Natural | |
Round | |
Petri Dish | |
For use in clinical, environment, industries, microbiology | |
14.2 mm |