missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Petri Dishes

Product Code. 11812532
Click to view available options
Dimensions (Dia. x H):
120.5 x 15.8 mm
55 x 14.2 mm
60 x 15 mm
65 x 14.5 mm
90 x 14.2 mm
90 x 15 mm
Well Count:
1
2
Vent:
3
4
6
Sterility:
Aseptic
Non-sterile
Sterile
Sterile or Aseptic
Unit Size:
Pack of 1620
Pack of 252
Pack of 720
Pack of 825
This item is not returnable. View return policy

Product Code. 11812532

Brand: Corning™ BP5301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

  • Crystal polystyrene
  • Optimal flatness
  • Manufactured in class 100
  • Easy opening

 

TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Material Polystyrene
Shape Round
Sterility Non-sterile
Well Count 1
Packaging Regular
Vent 6
Dimensions (Dia. x H) 60 x 15 mm
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.